Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL112MG10
Mfr # MPL112MG10
Zoro # G911987237
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL112MG10
- Zoro # G911987237
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 0.32 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL112MG10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, M (TRX775-M)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- ACCUFORM DOT PLACARD MARINE POLLUTANT 10 34 MPL907VS1 (MPL907VS1)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- Accuform Vehicle Placards