Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL112MG1
Mfr # MPL112MG1
Zoro # G411987256
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL112MG1
- Zoro # G411987256
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 0.02 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL112MG1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- HAWS Haws Sp12 Eyewash Head W/Nozzle (SP12)
- MSA SAFETY Airline Hose, 50 ft. L, Neoprene (455022)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- NMC Four Digit Placard 1133 Class 3 (DL201BUV)
- Accuform Vehicle Placards