Shop All Vehicle Placards
Accuform
DOT PLACARD HAZARD CLASS 1 MPL111MG50
Mfr # MPL111MG50
Zoro # G111986962
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPL111MG50
- Zoro # G111986962
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 1.6 in |
Description
ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL111MG50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (11-800)
- BRADY Breaker Lockout, Snap On, Nylon 2Ft Cable (51252)
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Alu Rebar Hooks (019-5055)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- BRADY Vehicle Placard (60404)
- Accuform Vehicle Placards