Shop All Identification Labels
Accuform
DOT Handling Label, 6" Height, 6", MHZW34PSC
Mfr # MHZW34PSC
Zoro # G3809897
original price:
$27.89
9% off
new price: $25.29
/pk 100, $0.25/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Header Used Oil
- Legend Generator Information Company_______Address_______City, State, Zip_______ Source_______Contact_______
- Width 6"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW34PSC
- Zoro # G3809897
- UPC # 846642088774
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Item | DOT Handling Label |
Material | Paper |
Header | Used Oil |
Legend | Generator Information Company_______Address_______City, State, Zip_______ Source_______Contact_______ |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | White on Black |
Header Background Color | Black |
Background Color | White |
Legend/Background Color | White/Black |
Write on Surface | Yes |
Header Legend Color | White |
Legend Color | black |
Self-Adhesive | Yes |
Legend Style | Text |
Handling Label/Placard Type | Waste |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Message | Used Oil; Generator Information |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Oil; Generator Information, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Black, Large (MGGCGSA0510)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0132)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, L, 1000 PK, White (304750133)
- AZAR DISPLAYS 6"W x 2"H Angled Sign Holder, PK10 (112702)
- ACCUFORM Label, Flame, 2x2 In, Ctd Paper, 250 Roll (LZH611PS2)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25, MHZW20EVP (MHZW20EVP)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- NMC Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH122)
- Accuform Safety Labels