Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22PSP
Mfr # MHZW22PSP
Zoro # G4166863
product price: $12.85
/pk 25, $0.51/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Workplace Accumulation Container
- Legend Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency
- Width 10-7/8"
- Height 6-1/2"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW22PSP
- Zoro # G4166863
- UPC # 846642089023
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10-7/8" |
Height | 6-1/2" |
Label Height | 6 in |
Label Width | 11 in |
Details
Item | DOT Handling Label |
Header | Workplace Accumulation Container |
Legend | Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency |
Language | English |
Header Legend Color | Red |
Header Background Color | Yellow |
Background Color | Yellow |
Material | Paper |
Legend Color | Black, Red |
Legend Style | Text |
Shape | Rectangle |
Write on Surface | Yes |
Legend/Background Color | Red/Yellow |
Self-Adhesive | Yes |
Color | Red on Yellow |
DOT/UN Product Form | Label |
Message | Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency; Handle With Care |
Handling Label/Placard Type | Waste |
Labels per Roll | 25 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency; Handle With Care, Label Width 11 in, Label Height 6 in, Material Paper, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- SCRUSHER Original Scrusher, w/Base (H1PB)
- HILLMAN 15X19 Open/Closed Sign (840046)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, M (J7819-M)
- ACCUFORM CYLINDER SIGN ARGON MIX CYLINDER MCPG524VP (MCPG524VP)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT202CTP (MGT202CTP)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in x 6 in MHZW24PSL (MHZW24PSL)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLARG (MCSLARG)
- ACCUFORM Used Oil Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MCHL516VP)
- NMC Caution Hazardous Waste Storage Area Sign, C512A (C512A)
- Accuform Chemical, Gas & Hazardous Material Signs