Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 4" H, 6" W, MHZW15PSP
Mfr # MHZW15PSP
Zoro # G3809766
product price: $10.69
/pk 25, $0.43/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Legend Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes
- Width 6"
- Height 4"
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW15PSP
- Zoro # G3809766
- UPC # 846642088903
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 6" |
Height | 4" |
Label Height | 4 in |
Label Width | 6 in |
Details
Item | DOT Handling Label |
Header | Hazardous Waste |
Legend | Accumulation Start Date_______ Contents_______ Handle with Care! Contains Hazardous or Toxic Wastes |
Self-Adhesive | Yes |
Header Background Color | Red |
Legend Color | Black, Red |
Language | English |
Shape | Rectangle |
Header Legend Color | White |
Background Color | White |
Write on Surface | Yes |
Legend Style | Text |
Legend/Background Color | White/Red |
Material | Paper |
Color | White on Red |
DOT/UN Product Form | Label |
Message | Handle With Care!; Contains Hazardous or Toxic Wastes |
Handling Label/Placard Type | Waste |
Labels per Roll | 25 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Handle With Care!; Contains Hazardous or Toxic Wastes, Label Width 6 in, Label Height 4 in, Material Paper, Labels per Roll 25, Background Color White, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-900/S)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3405HS)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- ACCUFORM GHS SECONDARY CONTAINER LABELS DANGER LZH105VSP (LZH105VSP)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCPG593VS (MCPG593VS)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLARG (MCSLARG)
- ACCUFORM DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22EVP (MHZW22EVP)
- NMC Danger, Diesel Fuel, DGA84A (DGA84A)
- Accuform Chemical, Gas & Hazardous Material Signs