Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 3-1/2" H, 5" W, LCHL609VSP
Mfr # LCHL609VSP
Zoro # G3820616
original price:
$7.29
15% off
new price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Waste Storage Area Restricted Entry
- Height 3-1/2"
- Legend/Background Color Black/Yellow
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCHL609VSP
- Zoro # G3820616
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5" |
Height | 3-1/2" |
Label Width | 5 in |
Label Height | 3 1/2 in |
Details
Item | DOT Handling Label |
Header | Caution |
Legend | Hazardous Waste Storage Area Restricted Entry |
Legend/Background Color | Black/Yellow |
Legend Color | black |
Legend Style | Symbol and Text |
Background Color | Yellow |
Material | Vinyl |
Shape | Rectangle |
Header Legend Color | Yellow |
Write on Surface | No |
Language | English |
Header Background Color | Black |
Self-Adhesive | Yes |
Color | Black on Yellow |
DOT/UN Product Form | Label |
Message | Hazardous Waste Storage Area - Restricted Entry |
Labels per Roll | 5 |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Hazardous Waste Storage Area - Restricted Entry, Label Width 5 in, Label Height 3 1/2 in, Material Vinyl, Labels per Roll 5, Background Color Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCAW109VS (SBMCAW109VS)
- ACCUFORM SAFETY SIGN OXYGEN FULL CYLINDERS MCPG542VS (MCPG542VS)
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA (MCPG599VA)
- NMC This Facility Contains A Chemical California Proposition 65, CP13R (CP13R)
- Accuform Chemical, Gas & Hazardous Material Signs