Shop All Chemical, Gas & Hazardous Material Signs
Accuform
DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP
Mfr # LCHL300VSP
Zoro # G3821081
product price: $7.39
/pk 5, $1.48/ea
$7.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Hazardous Waste
- Width 5"
- Height 3-1/2"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCHL300VSP
- Zoro # G3821081
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5" |
Height | 3-1/2" |
Label Height | 3 1/2 in |
Label Width | 5 in |
Details
Item | DOT Handling Label |
Header | Warning |
Legend | Hazardous Waste |
Language | English |
Self-Adhesive | Yes |
Legend/Background Color | Black/Orange |
Material | Vinyl |
Write on Surface | No |
Legend Color | black |
Legend Style | Symbol and Text |
Background Color | Orange |
Header Legend Color | Black |
Shape | Rectangle |
Header Background Color | Orange |
Color | Black on Orange |
Message | Hazardous Waste |
Handling Label/Placard Type | Waste |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Hazardous Waste, Label Width 5 in, Label Height 3 1/2 in, Material Vinyl, Background Color Orange, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74202)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XS (6), Natural, 100 Pack (MF-300-XS)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL004VSP (LCHL004VSP)
- ACCUFORM Used Oil Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MCHL516VS)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Rectangle, English, MCHG102VA (MCHG102VA)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSC (MHZW15PSC)
- NMC Notice Empty Cylinders Sign, N24RB (N24RB)
- Accuform Chemical, Gas & Hazardous Material Signs