Shop All Exit Signs
Accuform
Directional Arrow Sign, No Text, 14" W, 10" H, Aluminum, Red
Mfr # MADM485VA
Zoro # G1715779
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pictogram Only
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MADM485VA
- Zoro # G1715779
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Directional Arrow Sign |
Header | No Header |
Legend | Pictogram Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | No Text |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Color | White |
Legend Style | Symbol |
Sign Legend Text Color | White |
Description
Directional Arrow Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram Only, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- DC CARGO Oversize Load Sign, Flags and Mounting Magnets, with Carry Bag - Safety Supply Kit (SSKIT001)
- MCR SAFETY Garments, Hi Vis Lime Elastic Suspenders (HVS18)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX570GP)
- ACCUFORM Not An Exit Sign, English, Spanish, 10" W, 14" H, Plastic, Yellow (SBMEXT527GP)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- ACCUFORM Emergency Exit Sign, English, 36" W, 24" H, Plastic, White (MEXT599VP)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 7" H, Aluminum, White (MEXT556VA)
- ACCUFORM SAFETY SIGN EMERGENCY EXIT KEEP FRMEXT554VP (FRMEXT554VP)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467R07)
- Accuform Exit Signs