Shop All Safety Banners and Posters
Accuform
DIGI-DAY®3 Scoreboard, Safety First Sunbelt, 28x20 in, Aluminum
Mfr # SCAQ299385JM
Zoro # G0638106
original price:
$331.99
22% off
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Safety First, This PC Has Worked XXXX Days Without A Recordable Accident, Accidents Are Avoidable
- Material Aluminum
- Height 28 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SCAQ299385JM
- Zoro # G0638106
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 28 in |
Width | 20 in |
Depth | 1 in |
Character Height | 2 1/2 in |
Power Cord Length | 8 ft |
Description
Electronic Scoreboard,This PC has Worked, Sign Legend Safety First, This PC Has Worked ___ Days Without A Recordable Accident, Accidents Are Avoidable, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color White, Number of Displays 1, Display Format Number of Days
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety with Symbol, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10002)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- WEARWELL Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (570)
- ACCUFORM Banner, Our Top Priorities, 28 x 96 In. (MBR951)
- ACCUFORM Banner, Safety Comes First, 28 x 96 In. (MBR833)
- ACCUFORM Banner, The Safe Way Is, 28 x 96 In. (MBR827)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- ACCUFORM Safety Record Signs, 24 x 18In, Bilingual (SP124517L)
- ACCUFORM Poster, Safety First Others, 18 x 24 In. (SP124505L)
- COMPLYRIGHT Labor Law Poster Kit, CA, English, 2-1/2inW (EFEDSTCRPSECCA)
- Accuform Signs