Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK250
Mfr # TAR478
Zoro # G2502540
product price: $75.95
/pk 250, $0.30/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grommet Material No Grommet
- Write on Surface Yes
- Legend Color Black
- Standards OSHA
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAR478
- Zoro # G2502540
- UPC # 846642005344
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Hole Size | 3/8 in |
Height | 6 1/4 in |
Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Standard Wall Case (4101)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- ZORO SELECT Disposable Bath Towels, White, PK6 (25340)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-L)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- ACCUFORM OSHA CAUTION TAGS BYTHEROLL TAR136 (TAR136)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- ACCUFORM Accuform KDH643 Stopout® Aluma-Tag„¢ Hasp, Danger Locked Out Do Not Operate, Aluminum (KDH643)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, TAG BOARD, CARD STOCK, PK10 (DL83BTB10)
- Accuform Lockout Tagout