Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK250
Mfr # TAR474
Zoro # G1718579
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Cardstock
- Write on Surface Yes
- Height 6 1/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # TAR474
- Zoro # G1718579
- UPC # 846642005375
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- BRADY Multitag(r) Kit, Wht, CFR 1926.1053 (MUL-EITHUSA01A)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF508VPE)
- NMC Electrical Marker, 277 Volts, Pk25 (JL2008O)
- Accuform Safety Tags & Identification