Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK250
Mfr # TAR472
Zoro # G1718999
product price: $90.89
/pk 250, $0.36/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Equipment Locked Out By
- Material Cardstock
- Write on Surface Yes
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAR472
- Zoro # G1718999
- UPC # 846642005405
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Dept, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194790)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, X-Large, Orange, Class 3 (TB113C-3 XL)
- GVS-RPB Inner Lens Lens (NV2018)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- ACCUFORM Ladder Climb Preventer, 8 (KLB426)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF702VPE)
- ACCUFORM Danger Tag, 3-1/4"WX5-3/4"H, PK25 (MLT600LPP)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- OMNIMED Tamper Evident Safety Lockout Seals (Non-Numbered), Green, PK100 (484108_G)
- Accuform Safety Tags & Identification