Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK250
Mfr # TAR470
Zoro # G1909891
product price: $102.99
/pk 250, $0.41/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Legend Color White
- Write on Surface Yes
- Height 6 1/4 in
- Standards OSHA
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAR470
- Zoro # G1909891
- UPC # 846642005351
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- DEWALT DEWALT DSV221 Class 2 Contrasting Trim Economy Mesh Vest, Size: 5X (DSV221-5X)
- AMEREX Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range (B402)
- DICKIES Industrial Work Pants, Twill, Black, 40x30 (LP92BK 4030)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR480)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100, Legend: Do Not Operate Maintenance Department (TAR406)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK401VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ708VPE)
- NMC Danger Do Not Start Bilingual Tag, Pk25 (RPT103)
- Accuform Safety Tags & Identification