Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK100
Mfr # TAR418
Zoro # G1723287
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Cardstock
- Write on Surface Yes
- Height 6 1/4 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # TAR418
- Zoro # G1723287
- UPC # 846642005160
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12001-04)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG TLL)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR400)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-4 (TDF704VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- ACCUFORM VALVE IDENTIFIE R PLASTIC TAG MAIN TDW216 (TDW216)
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134)
- Accuform Safety Tags & Identification