Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK100
Mfr # TAR408
Zoro # G1720523
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Cardstock
- Write on Surface Yes
- Height 6-1/4"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # TAR408
- Zoro # G1720523
- UPC # 846642005221
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6-1/4" |
Width | 3" |
Hole Size | 3/8" |
Details
Item | Danger Tag By The Roll |
Header | Danger |
Legend | Do Not Start |
Material | Cardstock |
Write on Surface | Yes |
Grommet Material | No Grommet |
Background Color | Red, White |
Reverse Side Legend | This Energy Source Has Been Locked Out! |
Legend Color | black |
Legend/Background Color | Black/Red, White |
Legend Style | Text |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Safety Tag Legend - Back Side | This Energy Source Has Been Locked Out! |
Sign Header Background Color | Black/Red/White |
Description
Danger Tag By The Roll, Material Cardstock, Legend Do Not Start, Height 6-1/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XS (45811)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, XL, Case Pack/10 boxes of 100 (NitrileXLC)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDJ401VPE)
- ACCUFORM Circuit Breaker Tag, Do Not Operate, PK25 (KDD166)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF404VPE)
- NMC Dot Placard Sign, 1.4 Explosives S1, Pk10 (DL94TB10)
- Accuform Lockout Tagout