Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK100
Mfr # TAR402
Zoro # G2502470
product price: $43.55
/pk 100, $0.44/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/Red, White
- Standards OSHA
- Height 6 1/4 in
- Hole Size 3/8 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAR402
- Zoro # G2502470
- UPC # 846642005153
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Hole Size | 3/8 in |
Width | 3 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- UNIVERSAL Assorted Magnets, Plastic, 5/8", 1", 1 5/8" dia, Asst Colors, PK30 (UNV31250)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR114)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- ACCUFORM LOCKOUT BOX ONLY STOPOUT DELUXE LOCKOUT KSB021 (KSB021)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- NMC Danger High Voltage Inside Sign (D290RB)
- Accuform Safety Tags & Identification