Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK100
Mfr # TAR400
Zoro # G1718213
product price: $49.35
/pk 100, $0.49/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Grommet Material No Grommet
- Height 6 1/4 in
- Legend Style Text
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAR400
- Zoro # G1718213
- UPC # 846642005191
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Front Side Legend Do Not Operate, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- DUPONT Tyvek 400 Pants (TY350SWHXL0050VP)
- MCR SAFETY MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material (BK112)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR470)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR474)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR418)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR416)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- NMC Dot Placard, 3265 Corrosive 4 Digit (DL187TB)
- Accuform Lockout Tagout