Shop All Safety Tags & Identification
Accuform
Danger Tag By The Roll, 6-1/4X3, PK100, Legend: Do Not Operate Maintenance Department
Mfr # TAR406
Zoro # G1720338
product price: $46.69
/pk 100, $0.47/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Material Cardstock
- Write on Surface Yes
- Height 6-1/4"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAR406
- Zoro # G1720338
- UPC # 846642005177
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6-1/4" |
Width | 3" |
Hole Size | 3/8" |
Details
Item | Danger Tag By The Roll |
Header | Danger |
Legend | Do Not Operate Maintenance Department |
Material | Cardstock |
Write on Surface | Yes |
Legend Style | Text |
Legend/Background Color | Black/Red, White |
Background Color | Red, White |
Legend Color | black |
Grommet Material | No Grommet |
Header Legend Color | White |
Sign Header Background Color | Black/Red/White |
Safety Tag Legend - Back Side | This Energy Source Has Been Locked Out! |
Description
Danger Tag By The Roll, Material Cardstock, Legend Do Not Operate Maintenance Department, Height 6-1/4 In., Width 3 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 12 (BOOT-SLUSH-12)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 15 ft Floor Mat (03_167_W_RC)
- SIGNMISSION OSHA Sign, Emergency Exit This Door Is Alarmed, 14in X 10in Decal, 10"W, 14" L, Landscape (OS-NS-D-1014-L-11828)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend/Background Color: White/blue (TDK720VPR)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl, Legend: G-2 (TDF402XVE)
- ACCUFORM Tags By-The-Roll, Danger Do Not, 6-1/4x3 in, Cardstock, 100/RL (TAR106)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF504VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDJ420VPR)
- NMC Danger Do Not Enter Tag, Pk25 (RPT163G)
- Accuform Lockout Tagout