Shop All Tags
Accuform
Danger Tag By The Roll, 6-1/4 x 3, PK250
Mfr # TAR150
Zoro # G6175592
product price: $103.99
/pk 250, $0.42/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Shape Rectangular
- Reverse Side Legend Do Not Remove This Tag!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Subject Matter General Safety, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- ACCUFORM ID Tag, Numbered 26-50, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL151)
- ACCUFORM Notice Tag, Blank, 5-3/4"Hx3-1/4"W, PK25 (MNT101PTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL321)
- ACCUFORM GHS Tags, Chemical Name, 8-1/2x3-7/8In, PK5 (THS403CTM)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- Accuform Tags