Shop All Tags
Accuform
Danger Tag By The Roll, 6-1/4 x 3, PK250
Mfr # TAR146
Zoro # G7954703
product price: $95.59
/pk 250, $0.38/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Black, Red, White
- Height 6 1/4 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Mounting Hole Size | 3/8 in |
Description
Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 6 1/4 in, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 5, Preprinted Images (Reverse Side) Black/Red OSHA Danger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- DEVILBISS CLEAN Hooded Lab Coat, 3XL (803667)
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- ACCUFORM Safety Tag, Information, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS241PTP)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR734)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- Accuform Tags