Shop All Tags
Accuform
Danger Tag By The Roll, 6-1/4 x 3, PK100
Mfr # TAR410
Zoro # G6211834
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6-1/4"
- Width 3"
- Write on Surface Yes
- Legend/Background Color Black/Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 6-1/4" |
Width | 3" |
Hole Size | 3/8" |
Details
Material | Cardstock |
Write on Surface | Yes |
Legend/Background Color | Black/Red, White |
Reverse Side Legend | This Energy Source Has Been Locked Out! |
Legend Color | Black |
Background Color | Red, White |
Header | Danger |
Header Legend Color | White |
Item | Danger Tag By The Roll |
Legend Style | Text |
Legend | Equipment Locked Out |
Grommet Material | No Grommet |
Header Background Color | Black, Red, White |
Language | English |
Description
Danger Tag By The Roll, Header Danger, Language English, Reverse Side Legend This Energy Source Has Been Locked Out!, Grommet Material No Grommet, Header Background Color Black, Red, White, Legend Color Black, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fuse Lockout Device, 4-Way, Plastic (FLD01)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- ILC DOVER Conversion Kit (S-3000-05)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- ACCUFORM Loop n Strap Caution Tag, 5.25x3.25, PK25 (TAL314)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR144)
- ACCUFORM Blank Tag, 9 x 4 In, Wht, Plstc, PK10 (TAD835)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL352)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- Accuform Tags