Shop All Tags
Accuform
Danger Tag By The Roll, 6-1/4 x 3, PK100
Mfr # TAR108
Zoro # G8351262
product price: $44.39
/pk 100, $0.44/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Header Background Color Black, Red, White
- Tag Subject Accident Prevention
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag By The Roll, Subject Matter General Safety, Sign Legend Do Not Start, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Danger, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650DF)
- ACCUFORM Notice Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MACC821VA)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- ACCUFORM Notice Tag, Blank, 5-3/4"Hx3-1/4"W, PK25 (MNT101PTP)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ACCUFORM ID Tag, Numbered 51-75, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL152)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB102CTP)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MT172-C316)
- Accuform Tags