Shop All Tags
Accuform
Danger Tag, 6-1/4 x 3 In, Cardstock, PK250
Mfr # TAR426
Zoro # G907141278
product price: $96.79
/pk 250, $0.39/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Background Color Red, White
- Tag Material Plastic
- Shape Rectangle
- Header Background Color Black, Red, White
- For Location Indoor, Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hole Diameter | 3/8 in |
Overall Width | 3 in |
Overall Height | 6 1/4 in |
Description
Danger Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 6 1/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red, White, Sign Material Polyolefin, Sign Out Sections Add Notes, Date, Sign, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Header Background Color Black, Red, White, Header Text Color White, Hole Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Sign, D104A (D104A)
- ALTOR SAFETY USA Made NIOSH Surgical Fold N95 PK 50 (62220)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-8425-FT)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- ACCUFORM ID Tag, Numbered 101-200, 1-1/8 in, Circle, White/Red, 100/PK (TDG301RD)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS336CTP)
- ACCUFORM Lockout Tags, Danger, 5-3/4"Hx3-1/4"W, PK25 (MLT400PTP)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- ACCUFORM Loop n Strap Caution Tag, 5.25x3.25, PK25 (TAL314)
- MIDWEST FASTENER 1-1/4" Red Paper Tags with Metal Rings 15PK (35624)
- Accuform Tags