Shop All Tags
Accuform
Danger Tag, 6-1/4 x 3 In, Cardstock, PK250
Mfr # TAR423
Zoro # G4895177
product price: $91.95
/pk 250, $0.37/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Standards ANSI Z535, OSHA 29 CFR 1910.145
- Subject Matter General Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag, Subject Matter General Safety, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks___, Sign Header -Back Side Danger, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Water Proofer, Footwear, Spray Nozzle, 12oz (82375)
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL306)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- ACCUFORM Accuform Emergency Shower & Eyewash Test Record Tag, PF-Cardstock, 25/Pack (MGT207CTP)
- ACCUFORM Ladder Inpect Tag, 5-1/4"Hx3-1/4"W, PK25 (TRS248PTP)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- Accuform Tags