Shop All Tags
Accuform
Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25
Mfr # TSS101PTP
Zoro # G3172845
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number TSS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Propane Danger Reflective Label, 5 in H, 7 in W, Horizontal Rectangle, LCU4-0337-RD_7X5 (LCU4-0337-RD_7X5)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- MCR SAFETY Full Leather Back Sewn W Kevla, PK12 (1717)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, Black/White, 100/PK (TDG302WT)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- ACCUFORM Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL (TAR720)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- BRADY Number Tag, Brass, Series GAS 076-100, PK25 (23267)
- Accuform Tags