Shop All Safety Tags & Identification
Accuform
Danger Tag, 5-3/4X3-1/4", Plstc, PK10
Mfr # TAK635
Zoro # G1710005
product price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Write on Surface Yes
- Height 5-3/4"
- Width 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TAK635
- Zoro # G1710005
- UPC # 846642000257
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5-3/4" |
Width | 3-1/4" |
Hole Size | 3/8" |
Details
Item | Danger Tag |
Header | Danger |
Legend | Do Not Operate This Lock/Tag May Only Be Removed By |
Material | Plastic |
Write on Surface | Yes |
Standards | 29 CFR 1910.145(f)(3), ANSI Z535.9 |
Grommet Material | Metal |
Header Legend Color | White |
Legend Color | black |
Background Color | Red, White |
Legend Style | Text |
Legend/Background Color | Black, Red/White |
Safety Tag Legend - Back Side | This Energy Source is Locked Out |
Sign Header Background Color | Black/Red/White |
Description
Danger Tag, Material Plastic, Legend Do Not Operate This Lock/Tag May Only Be Removed By, Height 5-3/4 In., Width 3-1/4 In., Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- WIZARD Wizard 11044 Turbo Cut; 32 Oz. (WIZ-11044)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR478)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: P-5 (TDF705VPE)
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag HS-Laminate, 25/Pack (MLT418LTP)
- Accuform Lockout Tagout