Shop All Tags
Accuform
Danger Tag, 5-3/4 x 3-1/4, PK25
Mfr # TAB102CTP
Zoro # G6080191
product price: $15.39
/pk 25, $0.62/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Reverse Side Legend Construction Work In Progress Within This Barricade¿
- Header Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag, Subject Matter Status Alert, Sign Legend Construction Barricade, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Construction Work In Progress Within This Barricade, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Composite Work Boot, Black (SE4818)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- CELLUCAP Laboratory Barrier Gown, Universal, White (434TGRA)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (MDT182PTP)
- ACCUFORM ID Tag, Numbered 101-200, 1-1/8 in, Circle, White/Red, 100/PK (TDG301RD)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TSS102CTP)
- ACCUFORM Inspection Tag, Emerg Shower, 5-3/4x3-1/4 in, Cardstock, 25/PK (MGT207CTP)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318CTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- Accuform Tags