Shop All Tags
Accuform
Danger Tag, 5-3/4" H x 3-1/4" W, PK25
Mfr # MDT130CTP
Zoro # G5897389
product price: $12.35
/pk 25, $0.49/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
- Subject Matter General Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Tag, Subject Matter General Safety, Sign Legend Respirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial Work 3 Pc Suit, Yellow, Detachable Hood, 2XL (S53307.2X)
- SIGNMISSION Safety Sign, 18 in Height, Aluminum, 24 in Length, 24283 (A-1824-24283)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11-1/2" L, PR (PAMSQ-M89/W1011)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-947)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317PTP)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- ACCUFORM Danger Tag, Plastic, 5-3/4"Hx3-1/4"W, PK25 (MLT407PTP)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR728)
- ACCUFORM ID Tag, Numbered 26-50, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL151)
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- Accuform Tags