Shop All Tags
Accuform
Danger Tag, 5-3/4" H x 3-1/4" W, PK25
Mfr # MDT018CTP
Zoro # G5897407
product price: $12.35
/pk 25, $0.49/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Subject Chemicals and Hazardous Materials
- Reverse Side Legend Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action It Is Here For A Purpose Remarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Danger Tag, Subject Matter General Safety, Sign Legend Respirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action It Is Here For A Purpose Remarks, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5M)
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 9, PR (M2A-300-GRN-090)
- 3M Tri-Flange Reusable Corded Ear Plugs, Fanged Shape, NRR 26 dB, M, Yellow/Clear, 100 Pairs (P3000)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR140)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- ACCUFORM Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL (TAR716)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- Accuform Tags