Shop All Tags
Accuform
Danger Tag, 5-3/4" H, Plastic, PK25
Mfr # MDT018PTP
Zoro # G5897398
product price: $34.79
/pk 25, $1.39/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
- Tag Subject Chemicals and Hazardous Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Danger Tag, Subject Matter General Safety, Sign Legend Respirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag To Do So Without Authority Will Mean Disciplinary Action It Is Here For A Purpose Remarks, Sign Header -Back Side Danger, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (470C43)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, M (70129_480-M)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X5GY)
- MONTOUR LINE Retr. Belt Barrier Fxd Black Metal Wall Mt 11' R.Auth.Belt (WM115-BK-AUTHRW-F-M-110)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317PTP)
- ACCUFORM Numbered Tags, 1-1/8 In, 101 to 200, PK100 (TDG301GN)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK100 (TAR706)
- ACCUFORM Secure Status Tag Holder, 10 x 3-1/2 (TSS914)
- PANDUIT Embossing Tape, Aluminum, Natural, PK10 (META-X)
- Accuform Tags