Shop All Tags
Accuform
Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25
Mfr # TAL352
Zoro # G4029672
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 1/4 in
- Width 3 1/4 in
- Header Legend Color White
- Tag Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 1/4 in |
Width | 3 1/4 in |
Tag Size | #7 |
Fastener Length | 6 in |
Description
Danger Tag, Subject Matter General Safety, Sign Legend Do Not Start, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- 3M TEKK PROTECTION Protectr Hearing Muff (90540-6C)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR412)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL321)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL350)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10 (TAK603)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR104)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- 5S SUPPLIES 5S Red Tags Wired, 150PK (5SRDTG-150)
- Accuform Tags