Shop All Tags
Accuform
Danger Tag, 3-1/4" W, Plastic, PK25
Mfr # MDT130PTP
Zoro # G5897370
product price: $33.55
/pk 25, $1.34/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Subject Chemicals and Hazardous Materials
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Danger Tag, Subject Matter General Safety, Sign Legend Respirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks, Sign Header -Back Side Danger, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 4XL (65110103XXXXL)
- 3M Worktnes Hrg Prtct Bltth (90542-3DC)
- ACCUFORM Tags By-The-Roll, Danger Do, Biling, 6-1/4x3in, Cardstock, 100/RL (TAR460)
- ACCUFORM Tags By-The-Roll, Forklift Inspect, 6-1/4x3in, Cardstock, 250/RL (TAR722)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Red, 100/PK (TDG300RD)
- ACCUFORM Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL (TAR716)
- ACCUFORM Numbered Tags, 1-1/8 In, 101 to 200, PK100 (TDG301GN)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ACCUFORM Tags By-The-Roll, Inspect Record, 6-1/4x3 in, Cardstock, 100/RL (TAR708)
- Accuform Tags