Shop All Facility Signs
Accuform
Danger Sign, Plastic, 10x14 ", English, Width: 14", MCAW125VP
Mfr # MCAW125VP
Zoro # G1723777
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Non-Potable Water Do Not Drink
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCAW125VP
- Zoro # G1723777
- UPC # 846642083274
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Non-Potable Water Do Not Drink |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Legend Style | Text |
ANSI Compliant | Yes |
Header Background Color | Black, Red |
Double-Sided | No |
Header Legend Color | White |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Potable Water, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- HONEYWELL SERVUS Size 7 Men's Steel Rubber Boot, Gray (75101/7)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK928VP (MHSK928VP)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ACCUFORM 7X10", BL and BK/WHT, PLSTC, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VP (MCAW806VP)
- ACCUFORM Spanish-Bilingual First Aid Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (SBMFSD927MVA)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- Accuform Facility Signs