Shop All Confined Space Signs
Accuform
Danger Sign, Confined Space Permit, 24 x36
Mfr # MCSP137VP
Zoro # G1719376
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Permit Required
- Width 36 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP137VP
- Zoro # G1719376
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 36 in |
Height | 24 in |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Permit Required, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- HY-KO 4In Black Plastic Number 8, 10PK (A10298)
- PIG Water Activated Flood Bag, 1/4" H, PK2 (PLS1711)
- ACCUFORM MELC801VA Safety Sign, NOTICE ELECTRICAL ROOM NO STORAGE PERMITTED, 7 X 10, Aluminum (MELC801VA)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP006VS)
- ACCUFORM OSHA DANGER SAFETY SIGN CONFINED MCSP004VS (MCSP004VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space (MCSP002VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP012VS (MCSP012VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP133VS (MCSP133VS)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Permit Required, 24in X 18in Alum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-19329)
- Accuform Signs