Shop All Facility Signs
Accuform
Danger Sign, 7X10", R and BK/WHT, PLSTC, MVHR020VP
Mfr # MVHR020VP
Zoro # G1708359
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chock Wheels Before Loading Or Unloading
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MVHR020VP
- Zoro # G1708359
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Chock Wheels Before Loading Or Unloading |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Sign Legend Color | Black |
Header Legend Color | White |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees F to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chock Wheels, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chock Wheels Before Loading Or Unloading, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING GHS SDS Binder, 3 in. (6032)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK926VS (MHSK926VS)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Sign Legend Text Color: Red, PSP808 (PSP808)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP (SBMHSK822MVP)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- Accuform Signs