Shop All Confined Space Signs
Accuform
Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP
Mfr # MCSP012VP
Zoro # G1723804
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Follow Confined Space Entry Procedure Before Entering
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP012VP
- Zoro # G1723804
- UPC # 846642013110
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Follow Confined Space Entry Procedure Before Entering |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Header Background Color | Black, Red |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Header Legend Color | White |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Follow Confined Space Entry Procedure Before Entering, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014Y/9H)
- BRADY Label, GHS Oxidizing, Vinyl, 39/Sheet (118827)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP012VS (MCSP012VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Confined Space Do Not Enter (MCSP006VA)
- ACCUFORM OSHA DANGER SAFETY SIGN CONFINED MCSP004VS (MCSP004VS)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5 (LCSP001VSP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VS)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS (SBMCSP018VS)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-DS-D-1014-L-1498)
- Accuform Signs