Shop All Personal Protective Equipment Signs
Accuform
Danger Sign, 7X10", R and BK/Wht, Al, Eng, MPPE219VA
Mfr # MPPE219VA
Zoro # G1711125
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hearing Protection Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MPPE219VA
- Zoro # G1711125
- UPC # 846642012106
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hearing Protection Required In This Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Legend Style | Text |
Header Background Color | Black, Red |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Legend Color | White |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hearing Protection Required In This Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- CONDOR Knit Glove, Cotton, S, PR (2UTZ6)
- IRONCAT Leather Gloves, L, Gunn Cut, PR, PK12 (IC8DP)
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE002VSP (LPPE002VSP)
- ACCUFORM The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English (PPL404)
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Height: 14" (SBMPPE755VP)
- ACCUFORM OSHA DANGER Safety Sign HEARING SHMPPE219VP (SHMPPE219VP)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- ACCUFORM Danger Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (MCAW042VS)
- NMC Caution Ear Protection Required Sign, Bil, 20 in Height, 14 in Width, Rigid Plastic (ESC73RC)
- Accuform Signs