Shop All Facility Signs
Accuform
Danger Sign, 7X10", R and BK/WHT, AL, ENG, MECR001VA
Mfr # MECR001VA
Zoro # G1706103
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Low Clearance
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MECR001VA
- Zoro # G1706103
- UPC # 846642087685
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Low Clearance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Header Background Color | Black, Red |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | White |
Legend Style | Text |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Low Clearance, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Triple) (305402)
- ACCUFORM Danger - Deep Water Warning Sign, 219074-7X10P (219074-7X10P)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Legend: Clean Up Spills Immediately, MHSK835VS (MHSK835VS)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP972 (PSP972)
- NMC Tri-View, First Aid, 7.5x20, Recycle Pla (GW3056)
- Accuform Signs