Shop All Confined Space Signs
Accuform
Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP015VA
Mfr # MCSP015VA
Zoro # G1736343
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP015VA
- Zoro # G1736343
- UPC # 846642084042
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Background Color | Black, Red |
Legend Style | Symbol and Text |
Header Legend Color | White |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 40, Tundra (74369)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-L)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK6 (72/30 KA X 6)
- SAN JAMAR Disposable Glove Dispenser, White (G0804)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Enter By Permit Only (MCSP134VP)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP019VS)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP006VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP141VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, MCSP026VA (MCSP026VA)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP (MCSP012VP)
- Accuform Signs