Shop All Facility Signs
Accuform
Danger Sign, 7X10", R and BK/WHT, AL, ENG, MADM080VA
Mfr # MADM080VA
Zoro # G1706119
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Off
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MADM080VA
- Zoro # G1706119
- UPC # 646642622738
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Keep Off |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Header Legend Color | White |
Header Background Color | Black, Red |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Off, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Flexible Sign Post w/Base (101CM)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 36 in H, 3 in L, 13 in W, Orange (155-OHT12-EG)
- 3M E-A-R Ear Plugs, 100 PK (10080529110104)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541VS (FRMFEX541VS)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Warning Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MVHR331VA)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Stop Button, Landscape (OS-EM-A-710-L-10359)
- Accuform Facility Signs