Shop All Confined Space Signs
Accuform
Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Confined Space Keep Out
Mfr # MCSP108VA
Zoro # G1708657
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Keep Out
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP108VA
- Zoro # G1708657
- UPC # 846642012458
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Legend Color | White |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black |
Double-Sided | No |
Header Background Color | Black, Red |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Keep Out, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, 2X (023-1232)
- PLASTICS R UNIQUE Speed Bump, Plst, Asphalt Only, 2X12X48, Dlx (21248SBY-SPIKES)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP012VS (MCSP012VS)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP006VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP141VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Entry By Permit Only (MCSP019VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP122VS (MCSP122VS)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1229-RD_10X7 (U3-1229-RD_10X7)
- Accuform Signs