Shop All Confined Space Signs
Accuform
Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Confined Space Do Not Enter
Mfr # MCSP006VA
Zoro # G1736544
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP006VA
- Zoro # G1736544
- UPC # 846642012472
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Do Not Enter |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Do Not Enter, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Propane Gas, Y, 3/4 to1-3/8 In (4114-A)
- ZORO SELECT Saf Glss Hldr, Tray, Clr, Acryl, Wall Mtg (3TCA7)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485X19 (485X19)
- NEVS Tape, Valium 1/2" x 500" Red w/Black (SANT-58)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, MCSP026VA (MCSP026VA)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP (MCSP012VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Enter By Permit Only (MCSP134VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VS)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J57 (465J57)
- Accuform Signs