Shop All Facility Signs
Accuform
Danger Sign, 7X10", R and BK/WHT, AL, ENG, Height: 7", MCRT013VA
Mfr # MCRT013VA
Zoro # G1710933
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Falling Material
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MCRT013VA
- Zoro # G1710933
- UPC # 846642039141
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Falling Material |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Header Legend Color | White |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Black, Red |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Falling Material, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0265-2X)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XV)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XT)
- ACCUFORM 7X10", BL and BK/WHT, ENG, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VS (MCAW806VS)
- NMC Shipping Sign, TM227J (TM227J)
- Accuform Signs