Shop All Confined Space Signs
Accuform
Danger Sign, 7X10", BK, R and Yel/Wht
Mfr # MCSP038VA
Zoro # G1701684
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Authorized Personnel Only
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP038VA
- Zoro # G1701684
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- SAS SAFETY COVERALL DISP POLYPROPYLENE LG (SA6843)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP141VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP019VA (MCSP019VA)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space (MCSP002VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VA)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- Accuform Signs