Shop All Confined Space Signs
Accuform
Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English
Mfr # MCSP006VS
Zoro # G1736465
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Do Not Enter
- Height 7 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP006VS
- Zoro # G1736465
- UPC # 846642013776
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Do Not Enter |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Background Color | Black, Red |
OSHA Compliant | Yes |
Header Legend Color | White |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Do Not Enter, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 4097-B (4097-B)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- FAME FABRICS Butcher Coat, White, Snaps, K86, LG (83255)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP140VP)
- ACCUFORM Confined Space Stencil (CST720)
- ACCUFORM Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VS (SBMCSP018VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP (MCSP012VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Al, MCSP026VA (MCSP026VA)
- SIGNMISSION OSHA Danger Decal, Confined Space Do Not Enter, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19286)
- Accuform Confined Space Signs