Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCHL097VS
Mfr # MCHL097VS
Zoro # G1706347
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Material Keep Fire Away
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHL097VS
- Zoro # G1706347
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Flammable Material Keep Fire Away |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Sign Legend Color | Black |
Header Legend Color | White |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
Header Background Color | Black, Red |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Material Keep Fire Away, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- MARCOM Training Booklet, Workplace Evacuatn, PK15 (B0002400EM)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT202CTP (MGT202CTP)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA (MCPG599VA)
- ACCUFORM NFPA PLACARD INDIVIDUAL HAZARD NAP1912 (NAP1912)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLARG (MCSLARG)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVC (MHZW15EVC)
- ACCUFORM SAFETY SIGN OXYGEN EMPTY CYLINDERS MCPG541VP (MCPG541VP)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 144928 (144928)
- Accuform Chemical, Gas & Hazardous Material Signs