Shop All Vehicle Signs
Accuform
Danger Sign, 7" H, 10" W, Aluminum, Rectangle, English, MVHR020VA
Mfr # MVHR020VA
Zoro # G1716269
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chock Wheels Before Loading Or Unloading
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MVHR020VA
- Zoro # G1716269
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Chock Wheels Before Loading Or Unloading |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Header Background Color | Black, Red |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chock Wheels, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Chock Wheels Before Loading Or Unloading, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (51KBP)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Financing Available Pk (115-CE)
- Accuform Signs