Shop All Electrical Hazard Signs
Accuform
Danger Sign, 480V, 10X14", Self Adh
Mfr # MELC059VS
Zoro # G1735153
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend 480 Volts
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MELC059VS
- Zoro # G1735153
- UPC # 846642009427
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Danger Sign, Rectangle, English, Sign Legend 480 Volts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19631)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3055-L (9))
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, HV, MELC113VA (MELC113VA)
- ACCUFORM OSHA DANGER SAFETY LABEL 600 VOLTS LELC165XVE (LELC165XVE)
- ACCUFORM ELECTRICAL SIGN EMERGENCY SHUTOFF MELC524XV (MELC524XV)
- ACCUFORM 0.01 Height, 10 Width, Plastic (MADM033VP)
- ACCUFORM ELECTRICAL PANEL LOCKOUT KDD240KD (KDD240KD)
- LYLE Decal, Danger High Voltage, Plastic, 10x7", LCU4-0156-NP_10X7 (LCU4-0156-NP_10X7)
- Accuform Signs