Shop All Security & Access Signs
Accuform
Danger Sign, 24" Height, 36" Width, Plastic, Rectangle, English
Mfr # MADM125VP
Zoro # G1720584
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter
- Height 24"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MADM125VP
- Zoro # G1720584
- UPC # 846642045517
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 36" |
Height | 24" |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Enter |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | White |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Exit and Entrance, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S29EP-58-009)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR900VA (MATR900VA)
- ACCUFORM Restricted Area Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MADM924VS (MADM924VS)
- ACCUFORM Private Property Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR963VA (MATR963VA)
- ACCUFORM 0.1 Height, 10 Width, Aluminum (MADM923VA)
- ACCUFORM 4 Height, 5 Width, Corrugated plastic (SBMCAW100)
- ACCUFORM Danger Sign, 7X10", R and BK/WHT, AL, ENG, Legend: No Trespassing (MADM292VA)
- NMC These Doors Close Automatic.. Sign, C615AB (C615AB)
- Accuform Security & Access Signs